Abbotsford
CAB250RW90WHI

250 MCM 600V RW90 X-LINK Stranded Copper Cable, White

Price $43.8309 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SOUTHWIRE COMPANY, LLC
Manufacturer #:57387299

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name RW90 Building Cable Type Sunlight Resistant
Wire Gauge Size 250 kcmil Stranded/Solid Stranded
Number of Strands 37 Conductor Material Copper
Insulation Material Cross-Linked Polyethylene Jacket Color White
Voltage Rating 600 V Outside Diameter 0.691 in
Insulation Thickness 0.065 in Weight per 1000 Foot 828 lb
Temperature Rating - 40 to 90 °C Standards CSA C22.2, No. 38, LL90458, RoHS compliant, UL Listed, CSA FT1 Rated
Application For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations

Packages

305 - UNIT - (305)