cab6rwu90alblk

GENERAL CABLE RWU90 6 ALUM BLACK 1000V #6 AWG General Cable NUAL® Brand Type RWU90 Non-Armoured Cable

Not available for order
Price $1.8008 / M
Manufacturer:GENERAL CABLE
Manufacturer #:RWU90 6 ALUM BLACK

Description

1kV RWU90 Low Voltage Building Wire. Single copper or aluminum (ACM) conductor with a low temperature, moisture resistant cross-linked polyethylene (XLPE) insulation. Colored insulation. PVC jacket for FT1 rating. Multiconductor (parallel or twisted). 600 Volt-rated product. SR per CSA.

Specifications

Brand Name Approved Vendor Item Name RWU90 Building Cable
Wire Gauge Size 6 AWG Number of Conductors 1
Stranded/Solid Stranded Number of Strands 7
Conductor Material Aluminum Insulation Material XLPE
Jacket Material PVC Jacket Color Black
Voltage Rating 1000 V Outside Diameter 8.36 mm
Insulation Thickness 2.03 mm Amperage Rating 50 - 55 A
Weight 76 kg/km Weight per 1000 Foot 51 lb
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 38 Certified, CSA Listed File Number 156400
Application For Raceways, Dry, Damp or Wet Locations, Service Entrance Below Ground

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok