#1 AWG 600V X-LINK RW90 Aluminum Cable, Red
Specifications
Brand Name | Priority Wire & Cable | Item Name | RW90 Building Wire |
Wire Gauge Size | 1 AWG | Stranded/Solid | Stranded |
Number of Strands | 7 | Conductor Material | Aluminum |
Insulation Material | Cross-Linked Polyethylene | Jacket Color | Red |
Voltage Rating | 600 V | Outside Diameter | 0.412 in |
Insulation Thickness | 0.055 in | Amperage Rating | 115 A |
Standards | UL Standard 44, Requirements of the Canadian Electrical Code, ASTM Standards B 800, B 801, CSA 22.2 No. 38, Sunlight-Resistant | Application | For Power Distribution, RW90 Cables May be Used in Wet or Dry Locations, with Conductor Temperatures Not Exceeding 90 °C |
Packages
300 - UNIT - (300) |