Abbotsford
cab4barecu75

75mtr #4 Stranded Bare Copper Wire

Price $6.9560 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:527

Description

#4 Stranded Bare Copper Wire. Cut to length. 75 meters

Specifications

Brand Name Approved Vendor Item Name Bare Copper Wire
Wire Gauge Size 4 AWG Stranded/Solid Stranded
Length 75 m Conductor Material Copper
Standards ASTM Certified

Packages

75 - UNIT - 75
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok