Abbotsford
cab2rwu90blk

2 AWG 1KV RWU90 Stranded Copper Cable, Black

Price $13.8050 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:RWU90 2

Description

RWU90 Black XLPE 1000 V 2 AWG Wire with 7 strands, -40 deg C. RWU90 is designed for direct earth burial (with protection as required by the inspecting authority). For service entrance above or below ground.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name RWU90 Building Cable Wire Gauge Size 2 AWG
Number of Conductors 1 Stranded/Solid Stranded
Conductor Material Copper Insulation Material Cross-Linked Polyethylene
Jacket Color Black Voltage Rating 600 V
Temperature Rating -40 to 90 °C Standards RoHS Compliant

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok