SOUTHWIRE 600V 300MCM SIMpull RW90 X-LINK Copper Electrical Cable, Black
Description
Copper conductors, XLPE insulation, sunlight resistant, 1000 V, 90 °C Max, -40 °C Min, Gasoline and oil resistant. Suitable for installation in cable trays, underground duct banks, for grounding and bonding applications. Class B compressed stranded bare copper per ASTM B3 and ASTM B8 conductor, Cross Linked Polyethylene (XLPE) insulation.
Specifications
Brand Name | Southwire | Sub Brand | SIMpull® |
Item Name | Building Cable | Wire Gauge Size | 300 MCM |
Number of Conductors | 1 | Stranded/Solid | Stranded |
Number of Strands | 37 | Conductor Material | Copper |
Insulation Material | XLPE | Jacket Color | Black |
Voltage Rating | 1000 V | Series/Model | X-Link RW90 Series |
Outside Diameter | 0.744 in | Insulation Thickness | 0.065 in |
Amperage Rating | 500 A | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2, No. 38, CSA LL90458, CSA FT4 Rated, RoHS Compliant | Application | Raceways (Except Cable troughs and Ventilated Flexible Cableways) in Dry or Wet Locations |
Packages
300 - UNIT - 300 |