Abbotsford
cab4/0rw901kvgreft4

4/0 AWG 1KV FT4 RW90 Tray Control Cable, Green

Price $40.8732 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:4D010M4/014G000

Description

CSA Safe-T-ground green/stripes, single conductor unarmored, 1000V. Tray Control cables are suitable for use in ventilated, non-ventilated and ladder type cable trays, direct burial, raceways and for exposed or concealed wiring in wet, damp or dry locations in -40 °C (-40 °F) environments. Applicable for use in Utilities, Industrial and Commercial applications. Strand Bare (ASTM B8) Annealed Copper Conductors. XLPE (RW90 Rated) Insulated Conductor. FR PVC Outer Green with Dual SAFE-T- STRIPES Protective Jacket.

Specifications

Brand Name Southwire Item Name Tray Control Cable
Type Safe-T-Ground Wire Gauge Size 4/0 AWG
Conductor Material Copper Jacket Material PVC
Color Green Voltage Rating 1000 V
Insulation Material XLPE Minimum Bend Radius 7 in
Amperage Rating 405 A Temperature Rating -40 to 90 °C
Standards RoHS Compliant, CSA Certified, TC Approved Application Utilities, Industrial and Commercial Applications

Packages

762 - UNIT - 762
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok