SOUTHWIRE 1000V #6 AWG SIMpull RWU90 Copper Electrical Cable, Black
Description
1/C CU 600 V RW90 SIMpull. Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in all colors. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes 1/0 AWG and larger utilize SIMpull® technology, are Sunlight Resistant in all colors and packaging. This product meets the current RoHS requirements. No lead is added or used in manufacturing.
Specifications
Brand Name | Approved Vendor | Item Name | RW90U Building Cable |
Wire Gauge Size | 6 AWG | Number of Conductors | 1 |
Stranded/Solid | Stranded | Number of Strands | 7 |
Conductor Material | Copper | Insulation Material | XLPE |
Jacket Color | Black | Voltage Rating | 1000 V |
Outside Diameter | 8.8 mm | Insulation Thickness | 2.03 mm |
Amperage Rating | 55 - 100 A | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2, No. 38-05, RoHS Compliant | Application | For Direct Earth Burial |
Packages
300 - UNIT - 300 |