P T I CABLES 12/3C NMD90 Loomex Cable, Yellow
Description
Southwire's Romex® SIMpull ® NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90 °C. The minimum recommended installation temperature is -25 °C for two-conductor cables and -10 °C for three-conductor cables (with suitable handling procedures). Material should be properly stored above 0 °C for 24 hours prior to installation. The maximum voltage rating for all intended applications is 300 volts.
Specifications
Brand Name | Approved Vendor | Item Name | NMD90 Building Wire |
Wire Gauge Size | 12 AWG | Number of Conductors | 3 |
Stranded/Solid | Solid | Number of Strands | 1 |
Conductor Material | Copper | Insulation Material | PVC/Nylon |
Jacket Material | PVC | Voltage Rating | 300 V |
Outside Diameter | 0.381 in | Insulation Thickness | 0.034 in |
Jacket Thickness | 0.03 in | Amperage Rating | 30 A |
Weight per 1000 Foot | 114 lb | Temperature Rating | -25 to 90 °C |
Standards | ASTM, CSA C22.2 No. 48 (Non-Metallic Sheathed Cable), Canadian Electrical Code | Application | For Both Exposed Work In Dry Locations or Concealed Work In Dry or Damp Locations |
Packages
1 - UNIT - 1 |