Abbotsford
cab8/3d7

8/3C NMD90 Loomex Cable, White

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:8/3D7 SHORT

Description

NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90°C. The minimum recommended installation temperature is -25°C for two-conductor cables and -10°C for three-conductor cables (with suitable handling procedures). Material should be properly stored above 0°C for 24 hours prior to installation. The maximum voltage rating for all intended applications is 300 volts. NMD90 cables are available as two- or three-conductor cables with a bare grounding conductor. It is manufactured using annealed (soft) copper conductors—compressed standing for stranded conductors; a heat-resistant thermoplastic polyvinyl chloride (PVC) insulation and nylon jacket for the individual conductors with a PVC jacket for the overall construction.

Specifications

Brand Name Approved Vendor Item Name NMD90 Building Cable
Wire Gauge Size 8 AWG Stranded/Solid Stranded
Number of Conductors 3 Conductor Material Bare Copper
Jacket Material PVC Voltage Rating 300 V
Insulation Material XLPE Insulation Thickness 0.89 mm
Amperage Rating 45 A Temperature Rating -25 to 90 °C
Customers who bought this item also bought