cab10/2d7redreel

P T I CABLES NMD90 2C10 RED REEL NMD90 Building Cable 10 AWG 2 Conductors Copper Stranded Red

In Stock
Price $5.6097 / M
Qty M cuts
Manufacturer:P T I CABLES
Manufacturer #:NMD90 2C10 RED REEL

Description

Solid or stranded bare copper. Flame-retardant (FR) Polyvinyl Chloride (PVC) c/w Nylon sheath insulation or Cross Linked Polyethylene (XLPE) Type RW90. Bare solid or stranded copper bonding. Flame-retardant (FR) and moisture resistant Polyvinyl Chloride (PVC. Outer color jackets specific to AWG size and application. Aluminium construction available upon request.

Specifications

Brand Name Approved Vendor

Packages

1 - UNIT - 1 150 - UNIT - 150 300 - UNIT - 300 600 - UNIT - 600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok