Abbotsford
cab18/20faft4

READYWIRE 18/20c FT4 Fire Alarm Cable

Price $9.9723 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:R002920FASJ1R

Description

Fire Alarm Cable, PVC - FT4. Fire Alarm cables are used for wiring of fire alarms, smoke detectors, voice communications, burglar alarms and fire protective circuits. Applications not to exceed 300 volts, suitable for use from -30°C to +105 °C. Soft drawn or annealed solid bare copper, per ASTM B-3, B-258. Color coded polyvinyl chloride (PVC) insulation, which is rated 105°C.

Specifications

Brand Name Remee Products Item Name Fire Alarm Cable
Wire Gauge Size 18 AWG Number of Conductors 20
Conductor Material Soft Drawn or Annealed Solid Bare Copper Insulation Material CPVC
Jacket Material PVC Temperature Rating -30 to 105 °C
Standards ASTM B-3, B-258, FT4 Application Wiring of Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms and Fire Protective Circuits

Packages

300 - UNIT - 300 SKID - SKID - 4500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok