Description
Specifications
| Brand Name | Remee Products | Item Name | Low Voltage Cable |
| Type | Plenum, Unshielded | Voltage Rating | 30 V |
| Conductor Size | 18 AWG | Number of Conductors | 2 |
| Stranded/Solid | Stranded | Insulation Material | Polymer |
| Length | 300 m | Conductor Material | Copper |
| Series/Model | 18 Series | Conductor Type | Stranded Bare |
| Insulation Color | Black, Red | Insulation Thickness | 0.007 in |
| Jacket Material | Polymer | Jacket Color | White |
| Jacket Thickness | 0.015 in | Nominal Outside Diameter | 0.15 in |
| Temperature Rating | -2 to 60 °C | Standards | cETLus Listed, FT4 Rated, NEC Articles 800, 760, UL Subject 1424, Type FPLP, UL Subject 444, Type CMP FT6 |
| Application | Communications and Signaling Power Limited Circuit Applications |
Packages
| 300 - UNIT - 300 | SKID - SKID - 14400 |