Abbotsford
cab24/25ps3ft6

24/25PR FT6 Category 3 Plenum Cable, White

Price $4.7337 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:2131505

Description

FT6 Category 3 Plenum

Specifications

Brand Name General Cable Item Name Cable
Type Category 3 CMP, Plenum Wire Gauge Size 24 AWG
Length 1000 ft Reel Insulation Material Flame Retardant Semi-Rigid PVC
Jacket Material Flexguard Flame Retardant PVC Jacket Color White
Number of Conductors 25 Outside Diameter 0.42 in
Temperature Rating -20 to 75 °C Weight 102 lb/ft
Standards ANSI/ICEA S-90-661, ANSI/TIA 586-C.2, NFPA 262, RoHS Compliant Application For 100 VG-Any LAN, 52 Mbps ATM, 10 BASE-T (IEEE 802.3), T1, Voice
UPC 079407503520

Packages

305 - UNIT - (305)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok