24/25PR Category 5e FT4 Cable, Blue
Description
24 AWG 25 Pair Unshielded Twisted Pairs (UTP) Solid Copper CMR Cat5e non-plenum network cable, 1000 ft reel, blue. Supports all category 5 applications including Ethernet 100BASE-TX, 100BASE-VG and 155 ATM. Particularly suited for high bandwidth applications such as 622 ATM, Wideband and Ethernet 1000BASE-T.
Specifications
Brand Name | Remee Products | Item Name | Category 5e Cable |
Type | UTP | Wire Gauge Size | 24 AWG |
Stranded/Solid | Solid | Conductor Material | Copper |
Length | 1000 ft | Jacket Material | PVC |
Jacket Color | Blue | Number of Conductors | 25 Pair |
Standards | CMR Rated | Application | Ethernet 100BASE-TX, 100BASE-VG and 155 ATM, Particularly Suited for High Bandwidth Applications such as 622 ATM, Wideband and Ethernet 1000BASE-T |
Packages
305 - UNIT - (305) |