cab24/4ps6ft6bluessex

Category 6 Cable U/UTP, Plenum Rated 4 Pair Conductors Flame-Retardant PVC Jacket Blue

Not available for order
Price $1.3289 / M sold in multiples of 305
Manufacturer:SUPERIOR ESSEX
Manufacturer #:77-246-2B

Description

Superior Essex Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price. UL certified environmental product declaration. Meets ANSI/TIA 568-C.2 specification. BrakeBox® payout control system. CableID® alpha numeric code printed every 2 ft. QuickCount® marking system in ft and m. Provides remaining length of cable on reel. ColorTip® circuit identification system. Easily identifiable conductor mates even in low-light environments. Color coded box labels. Easily identifies jacket colors.

Specifications

Brand Name Superior Essex Item Name Category 6 Cable
Type U/UTP, Plenum Rated Wire Gauge Size 23 AWG
Stranded/Solid Solid Shield Type Unshielded
Conductor Material Annealed Copper Length 1000 ft
Insulation Material Fluorinated Ethylene Propylene Jacket Material Flame-Retardant PVC
Jacket Color Blue Number of Conductors 4 Pair
Outside Diameter 0.22 in Insulation Color Pair 1: ColorTip Light Blue, Blue, Pair 2: ColorTip Light Orange, Orange, Pair 3: ColorTip Light Green, Green, Pair 4: ColorTip Light Brown, Brown
Velocity Factor 0.73 Impedance 100 +/- 15 O
Return Loss 20 dB at 1 MHz, 23 dB at 4 MHz, 24.5 dB at 8 MHz, 25 dB at 10/16 MHz, 24.3 dB at 25 MHz, 23.6 dB at 31.25 MHz, 21.5 dB at 62.5 MHz, 20.1 dB at 100 MHz, 18.8 dB at 155 MHz, 18 dB at 200 MHz, 17.3 dB at 250 MHz Standards UL 444, CSA C22.2 No. 214-08, UL 1666, NFPA 262, ANSI/TIA-568-C.2, Article 800, NEC (NFPA 70), RoHS Compliant, cUL Listed Cat 6
Application 10BASE-T through 1000BASE-T Ethernet, Power over Ethernet (PoE) -IEEE 802.3af, PoE+ -IEEE 802.3at Type 1 and 2, ATM

Packages

1 - UNIT - 1 305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok