24/4PR Category 6 Cable FT6 UTP, Blue
Description
Unique separator design engineered for consistent electrical performance. Performance guaranteed to 350 MHz. TRU-Mark® print legend contains footage markings from 1000' to 0'. Third-party verified for guaranteed performance.
Specifications
Brand Name | Alcan Cable | Item Name | Category 6 Cable |
Type | UTP | Wire Gauge Size | 23 AWG |
Stranded/Solid | Solid | Voltage Rating | 300 VAC |
Conductor Material | Bare Annealed Copper | Length | 1000 ft |
Insulation Material | Fluoropolymer | Jacket Material | Flame Retardant PVC |
Jacket Color | Blue | Bend Radius | 1 in |
Number of Conductors | 4 | Color Code | Pair 1: Blue - White/Blue, Pair 2: Orange - White/Orange, Pair 3: Green - White/Green, Pair 4: Brown - White/Brown |
Frequency Rating | 350 MHz | Impedance | 100 O |
Insertion Loss | 39.8 dB | Maximum Delay Skew | 45 Nanosecond/100 m |
Resistance | 7.5 O/100 m Nominal DC | Return Loss | 16.3 dB/m |
Temperature Rating | -20 to 75 °C | Weight | 25 lb/1000 ft |
For Use With | Networking | Standards | ANSI/TIA 568-C.2, ICEA S-116-732, RoHS Compliant, UL Listed, CMR Rated, ETL Listed |
Application | For Broadband and Baseband Analog Video, Digital Video |
Packages
305 - UNIT - 305 | 9150 - SKID - 9150 |