Abbotsford
panfokpx06

PANDUIT 6-Fiber OM3 10G 50/125µm Opti-Core™ Fiber Optic Indoor/Outdoor All-Dielectric Cable with Tight Buffered Fibers

Price $7.2117 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:FOKPX06
Documents Documents

Description

50um OM3 6 Fiber Indoor-Outdoor Tight Buffered Cable, Plenum (OFNP), 900um Buffered Fibers.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optics Cable Type Bulk Fiber Optic Cable
Number of Fibers 6 Color Black
Fiber Type OM3 UPC 074983838110

Packages

150 - UNIT - (150)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok