panfxtrp7n7nanf100

QuickNet Interconnect Cable Assembly OM3, 12-Fiber PanMPO Female Aqua 100 ft L

Availablefor Backorder
Price $876.88 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FXTRP7N7NANF100

Description

OM3 12-fiber, interconnect, plenum, PanMPO Female To PanMPO Female, method A, Std. IL, no pulling eye - 100ft.

Specifications

Brand Name Panduit Sub Brand QuickNet
Item Name Interconnect Cable Assembly Type OM3, 12-Fiber
Cable Length 100 ft Connector Type PanMPO Female
Material Plenum Color Aqua
Standards TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Plenum (OFNP) Application OM3
UPC 07498357188

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok