Abbotsford
pannkfp92erllsm004

PANDUIT 4 mtr 2-FIber 1.6mm OS2 OFNR Riser NetKey® Fibre Optic Patchcord

Price $55.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKFP92ERLLSM004

Description

NetKey® Fibre optic patchcord with single-mode (OS2) fibre. NetKey® Fibre optic patchcords include duplex LC connectors on both ends include simplex LC on one end. Patchcord meet requirements of TIA/EIA-568-C.3-1. The fibre connector is FOCIS compliant or compatible and meets the requirements of TIA/EIA-455-21A. Quality control reference label provides lifetime traceability of test data. Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centres and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas. Riser rated patch cords support installations that require this flame rating in specific environments.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Patch Cord Type LC Duplex, OS2, 2-Fiber
Cable Length 4 m Connector Type LC Duplex
Number of Poles 2 Cable Diameter 1.6 mm
Color Yellow Temperature Rating 140 °F
Standards Riser (OFNR) Rated Application Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas
UPC 074983915712

Packages

1 - UNIT - 1