Abbotsford
hubhc6gy03

HUBBELL 3 ft Hubbell NEXTSPEED Category 6 Patch Cord, Slim, Grey

Price $20.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HC6GY03

Description

Category 6 4-pair 24AWG stranded UTP cable. The NEXTSPEED® PCX6 Patch Cords utilize our patent pending ISO-Termination process, which is designed to control NEXT, increase performance and reduce Return Loss to a low variance tolerance. NEXTSPEED® PCX6 patch cords are made with enhanced custom patch cable balanced and designed to mate with our proprietary staggered plug, giving optimal headroom. Each PCX6 patch cord is 100% performance tested for critical Category 6 criteria as specified in ANSI/TIA/EIA category 6 patch cord specifications. Snagless boot design. High-performance, staggered plug design. Feature a grey-smoked plug for easy identification.

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Speedgain®
Item Name Patch Cord Type Category 6
Voltage Rating 600 VAC Cable Type 24/8 AWG Stranded
Cable Length 3 ft Connector Type RJ45
Material Flame Retardant PVC Cable Diameter 0.218 in
Cable Material Copper Housing Material Flame Retardant PVC
Color Gray Temperature Rating Per TIA
Standards UL1863 Application Data Exchange
UPC 662620232416

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok