Description
The TX6-28™ Cat 6 UTP Patch Cord is a 11-Foot, 0.150-inch (3.8mm) diameter, Blue cord constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with high-performance modular plugs. Its compact 28 AWG design simplifies installation and management. The tangle-free latch prevents snags and ensures a fast release, streamlining moves, adds, and changes. Enabled with RapidID, the product has pre-installed barcodes for simple port mapping using RapidID software.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Patch Cord | Type | Category 6, Small Diameter |
| Cable Type | 28 AWG U/UTP | Cable Length | 11 ft |
| Connector Type | Modular Plug | Material | Copper |
| Cable Diameter | 3.8 mm | Cable Material | Copper |
| Color | Blue | Temperature Rating | 167 °F |
| Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 | Application | (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)(2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM(3) Digital video and broadband/baseband analog video(4) Voice/data systems(5) Voice over Internet Protocol (VoIP) |
| UPC | 074983652952 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - (10) |