WOOD 143050 STATIC REEL WITH CABLE
Description
Aero-motive static reel with cable assembly, 15.24 m travel.
Specifications
Brand Name | Woodhead | Sub Brand | Aero-Motive |
Item Name | Grounding Reel with Cable | Type | Anti-Static, Standard Duty |
Material | Galvanized Steel | Cord Length | 50 ft |
Dimensions | 0.094 in OD | Mounting Type | Rigid |
Standards | CSA Certified, UL Listed | UPC | 786788798536 |
Packages
1 - UNIT - 1 |