Abbotsford
dwh1301370155

WOOD 3070-GFI 3070 W/GFI RELY 612/3

Price $376.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:1301370155

Description

Super-safeway multiple outlet box, extended depth, (1) NEMA 5-15 GFCI receptacles with flip lid, open neutral relay, 1.83 m (6 ft) cord length, 12/3 SOOW cord, 5-15 plug.

Specifications

Brand Name Molex® Sub Brand Super-Safeway
Item Name Outlet Box Type Multiple
Voltage Rating 125 V Series/Model 130137
Amperage Rating 15 A NEMA Rating NEMA 4
Includes (1) NEMA 5-15 GFCI Receptacles with Flip Lid, Open Neutral Relay, 1.83 m (6 ft) Cord Length, 12/3 SOOW Cord, 5-15 Plug Standards EU RoHS, REACH SVHC Compliant, CSA LR6837 Certified
UPC 786788751609

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok