wrmwspcbktgy

WIREMOLD WSPCBKTGY Desktop Power Center Slim Mounting Accessories, Gray

In Stock
Price $16.23 / EA
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:WSPCBKTGY

Description

Add power and charging wherever it’s needed. Desktop Power Centers offer sleek and easy-to-install solutions that mount directly on surfaces and minimize cord clutter. Perfect for desks, tabletops and workstations.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Desktop Power Center Mount Type Desktop Power Cen ter
Color Gray Jacket Material Plastic
Number of Outlets 2 Length 4-1/4 in
Application For Commercial, Office UPC 786776189001

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok