cab16/26tewblu300

READYWIRE TEW 16/26 BLUE 300M TEW Wire 16 AWG Tinned Copper Stranded 300 m L, Blue

In Stock
Price $0.7777 / M
Qty M sold in multiples of 300
Manufacturer:READYWIRE
Manufacturer #:TEW 16/26 BLUE 300M

Description

TEW cable of 16 AWG with 26-conductor, yellow colour.

Specifications

Brand Name Approved Vendor Item Name TEW Wire
Wire Gauge Size 16 AWG Stranded/Solid Stranded
Strands 26 Length 300 m
Conductor Material Tinned Copper Color Blue
Voltage Rating 600 V Outside Diameter 2.97 mm
Insulation Material PVC Temperature Rating -20 to 105 °C

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok