cab16/26tewora300

TEW Tool and Appliance Wire 16 AWG Bare or Tinned Copper Stranded 300 m L, Orange

In Stock
Price $0.7687 / M sold in multiples of 300
Qty M
Manufacturer:READYWIRE
Manufacturer #:TEW 16/26 ORANGE 300M

Description

Single conductor equipment wire. For internal wiring of electrical equipment, for leads of transformers, motors, etc and for luminous-tube signs and ignition systems. For use in raceways for class 1 circuits. Polyvinyl chloride (PVC) insulation. -30 to 105°C dry, 60°C when exposed to water or oil.

Specifications

Brand Name Approved Vendor Item Name TEW Tool and Appliance Wire
Wire Gauge Size 16 AWG Stranded/Solid Stranded
Strands 26 Length 300 m
Conductor Material Bare or Tinned Copper Color Orange
Voltage Rating 600 V Outside Diameter 0.121 in
Insulation Material PVC Insulation Thickness 0.03 in
Amperage Rating 8 A at 30 °C Ambient Temperature Rating -30 to 105 °C
Packaging Type Spool, Barrel Weight per 100 Foot 13 lb
Standards CSA22.2 No. 127, FT1 Flammability Rating Application For Internal Wiring of Electrical Equipment, Leads of Transformers, Motors, etc. and for Luminous-Tube Signs and Ignition Systems

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok