Abbotsford
cab10/4ac9075

75mtr 10/4C 600V AC90 Aluminum Armoured Cable, Copper Conductor

Price $11.0452 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:800007-75

Description

APPLICATIONS:For exposed and concealed wiring in dry, locations For use in ventilated, non-ventilated and ladder-type cable trays in dry locations.FEATURES:- Rated at 90°C dry-Excellent crush resistance-Provides long service life-Cost effective alternative to installations in conduit-Meets cold bend and impact tests at (-40°C)

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Type Flexible, Interlocked Wire Gauge Size 10 AWG
Number of Conductors 4 Length 75 m
Conductor Material Copper Armor Material Aluminum
Voltage Rating 600 V Outside Diameter 0.414 in
Insulation Material Cross-Linked Polyethylene Insulation Thickness 0.03 in
Amperage Rating 40 A Color Code Black/Blue/Red/White
Weight 349 kg/km Temperature Rating 90 °C
Standards CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4 Application For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations

Packages

75 - UNIT - 75 675 - SKID LAYER - 675 2025 - SKID - 2025
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok