Abbotsford
CAB12/216/2PCS9075

75mtr 12/2C 16/2C AC90 Cable

Price $7.2981 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:6XAAUS12-2C-16-2C

Description

Specifications

Brand Name Electro Cables Sub Brand Electro-Smart®
Item Name AC90 Cable Type Armored
Wire Gauge Size 12 AWG Number of Conductors 2
Stranded/Solid Solid Length 150 m
Conductor Material Copper Armor Material Aluminum
Voltage Rating 600 V Series/Model SPC90
Outside Diameter 16.002 mm Insulation Material XLPE
Insulation Thickness 0.508 mm Color Code Black/Green/White
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 51 Certified, FT4 Rated
Application For Exposed and Concealed Wiring Such as Ventilated Cable Trays and Other Dry Locations

Packages

75 - UNIT - (75)