Abbotsford
cab12/2ac90isoglo150

NORTHERN CABLES 150mtr 12/2C 600V AC90 ISO Ground GLO Wrap

Price $6.1166 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:802076-150

Description

Applications: - For exposed and concealed wiring in dry, locations. - For use in ventilated, non-ventilated and ladder-type cable trays in dry locations. - For patient care areas in accordance with rules 24-102 and 24-104 of the Canadian Electrical Code Part 1. - For use in healthcare facilities. Features: - Rated at 90°C dry - Excellent crush resistance - Provides long service life - Cost effective alternative to installations in conduit Meets cold bend and impact tests at (-40°C)

Specifications

Brand Name Northern Cables Sub Brand Glo Wrap®
Item Name AC90 Armored Cable Type Isolated Ground
Wire Gauge Size 12 AWG Number of Conductors 2
Length 150 m Conductor Material Copper
Armor Material Aluminum Voltage Rating 600 V
Outside Diameter 0.303 in Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.03 in Amperage Rating 20 A
Color Code Black/Green/White Weight 151 kg/km
Temperature Rating 90 °C Standards CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4
Application For Patient Care Areas (including Nursing Homes Dental Offices and, Health Care Centers), Banking and Data Centers and, Critical Industrial Applications

Packages

150 - UNIT - 150 4050 - SKID - 4050
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok