Abbotsford
cab2/3ac90al

2/3C 600V AC90 Aluminum Cable

Price $11.6134 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:AC90 3C2 AL

Description

AC90-HL cables are for open and concealed wiring in dry locations only. For use in cable troughs and ventilated flexible cableway. Minimum recommended installation temperature is minus 40 Deg C. Maximum conductor temperature is 90 Deg C. Approved for use with ceiling fixtures. Approved for use in and relating to Class I, II, and III, Division 1 and 2 Hazardous Locations. Compact bare AA-8000 series aluminum alloy, Class B stranded per ASTM. Abrasion, heat and moisture resistant, -40 Deg C rated cross linked polyethylene insulation (XLP). The insulated conductors and a bare aluminum bonding wire cabled together wrapped with a paper or Mylar tape. Interlocked aluminum applied over the cable assembly armour.

Specifications

Brand Name Priority Wire & Cable Item Name AC90 Armored Cable
Type Interlocked Wire Gauge Size 2/0 AWG
Number of Conductors 3 Stranded/Solid Stranded
Conductor Material Aluminum Alloy Armor Material Aluminum
Voltage Rating 600 V Number of Strands 18
Insulation Material Cross-Linked Polyethylene Insulation Thickness 1.27 mm
Temperature Rating -40 to 90 °C For Use With Ceiling Fixtures
Standards CSA C22.1, CSA C22.2, ASTM B800, B801 Application For use in cable troughs and ventilated flexible cableway

Packages

150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok