Abbotsford
cab3/0/3ac90al

3/0/3C AC90 Aluminum Cable

Price $28.2871 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:20401006

Description

AC90 Cable XLPE 600V, CSA Type AC90, Aluminum. 6 AWG thru 2 AWG Class B compact stranded aluminum alloy (8000 Series) per ASTM B800 and ASTM B801. 1 AWG thru 350 kcmil compact stranded SIW aluminum alloy (8000 Series) per ASTM B800, ASTM B801 and ASTM B836. 400 kcmil thru 750 kcmil Class B compact stranded aluminum alloy (8000 Series) per ASTM B800 and ASTM B801 Flame-retardant Cross-linked Polyethylene (XLPE), Type RW90 for the following above-ground applications: For service entrance and feeders. For power lighting and signal circuits. Indoor locations. In cable tray. In dry locations and embedded in plaster finish on brick or other masonry except in damp or wet conditions. In certain hazardous locations. Interior temporary power Rated 90°C dry locations. UV/sunlight-resistant, moisture-resistant and flame-retardant insulation. Meets cold and bend impact test at -40°C. Excellent electrical, thermal and physical properties. Excellent crush, oil and chemical resistance.

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok