cab24/4ps6ft4yelgeneral

GENERAL CABLE 07133802 Category 6 Cable 4 Conductors Flame Retardant PVC Jacket Yellow

In Stock
Price $1.1025 / M sold in multiples of 305
Qty M
Manufacturer:GENERAL CABLE
Manufacturer #:07133802

Specifications

Brand Name Prysmian Group Item Name ACWU90 Cable
Wire Gauge Size 250 AWG Number of Conductors 1
Conductor Material Aluminum Jacket Color Black
Voltage Rating 600 V Standards FT4 Rated

Packages

1 - UNIT - 1 305 - UNIT - (305) 9150 - SKID - 9150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok