Abbotsford
cab10teck8c600v

NORTHERN CABLES TECK 10/8C 600V

Price $25.3539 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:800486

Description

10 AWG TECK90 Copper Conductor with 8 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.

Specifications

Brand Name Northern Cables Item Name TECK90 Armored Cable
Wire Gauge Size 10 AWG Number of Conductors 8
Conductor Material Copper Armor Material Aluminum
Voltage Rating 600 V Insulation Material Cross-Linked Polyethylene
Temperature Rating 40 °C Standards CSA C22.2 No. 131, NAFTA Compliant, RoHS Compliant

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok