Abbotsford
cab14teck50c600v

SONECABLE 801302 TECK 14/50C 600V

Price $81.1792 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:801302

Description

Composite TECK90 XLPE/ALUMINUM Armoured/600 V, (-40°C) CSA. 14 AWG. to 10 AWG concentric lay class “B” stranded 8 to 4/0 AWG. Compact concentric lay class “B” stranded copper. Cross-linked Polyethylene (XLPE) Type RW90. Standard colors or black with number code. Circuit sizes One (1) bare concentric lay class “B” stranded copper conductor. For concealed wiring in dry or wet locations. For exposed wiring in dry or wet locations. For exposed and wiring in dry, locations where subjected to corrosive action if suitable for corrosive conditions encountered. For exposed wiring where subjected to the weather For use in ventilated, Non-ventilated and ladder-type cable trays in dry or wet locations. For direct earth burial (with protection as required by inspection authority). For service entrance above or below ground.

Specifications

Brand Name Northern Cables Item Name TECK90 Armored Cable
Type Interlocked Wire Gauge Size 14 AWG
Number of Conductors 50 Stranded/Solid Stranded
Conductor Material Copper Armor Material Aluminum
Jacket Color Black Voltage Rating 600 V
Outside Diameter 1.63 in Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.03 in Jacket Material PVC
Amperage Rating 12 A Color Code Black
Weight per 1000 Foot 1421 lb Temperature Rating 90 °C
Standards CSA Standard C22.2 No. 131, No.38 and, No.2256, RoHS Compliant, Flame Test Compliances CSA FT4, Hazardous Location, SUN RES (Outer Jacket) SUN RES on Inner Jacket, Direct Burial, Acid Gas: CSA AG14 Application For Concealed Wiring in Dry or Wet Locations, for Exposed Wiring in Dry or Wet Locations, for Exposed and Wiring in Dry, Locations Where Subjected to Corrosive, Action if suitable for Corrosive Conditions Encountered, for Exposed Wiring Where Subjected to the Weather, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry or Wet Locations, for Direct Earth Burial (with Protection as Required by Inspection, Authority), for Service Entrance above or below Ground

Packages

150 - UNIT - 150 300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok