×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
CAB20/2PRAA300V

20/2PR 300V Aluminum Armored Instrument Cable

Price $3.3870 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:91-2052

Description

Instrumentation cables are suitable for control, instrumentation and process control circuits, where protection against electrostatic interference from both outside of the cable and from pair to pair is needed. The cables are suitable for wet or dry applications, direct burial, indoor or outdoor locations, installed in cable trays, ducts, aerially or conduits and for applications up to 600 V and temperatures up to 90 °C.

Specifications

Brand Name Deca Item Name Instrumentation Cable
Type Aluminum Armored, Sunlight-Resistant Number of Conductors 2 Pair
Conductor Size 20 AWG Jacket Color Black
Shield Type Aluminum Insulation Material PVC
Temperature Rating -40 °C Standards CSA C22.2 Certified, FT4 Rated
Application For Exposed or Concealed Wiring in Wet or Dry Locations

Packages

300 - UNIT - 300