SOUTHWIRE 600V #1/0 AWG SIMpull RW90 X-LINK Copper Electrical Cable, Black
Description
BWC RW90-1/0CU-BLK-LONG-LGH CU WIRE
Specifications
Brand Name | Approved Vendor | Item Name | RW90 Building Cable |
Wire Gauge Size | 1/0 AWG | Number of Conductors | 1 |
Stranded/Solid | Stranded | Number of Strands | 19 |
Conductor Material | Copper | Insulation Material | XLPE |
Jacket Color | Black | Voltage Rating | 600 V |
Outside Diameter | 12.07 mm | Insulation Thickness | 1.4 mm |
Amperage Rating | 155 - 245 A | Temperature Rating | -40 to 90 °C |
Standards | CSA C22.2, No. 38, RoHS Compliant | Application | For Open Wiring and use in Raceways in Dry or Wet Locations |
Packages
300 - UNIT - 300 |