cab1rw90alwhi

600V #1 AWG NUAL® RW90 Single Conductor Aluminum Alloy Cable, White

In Stock
Price $3.6480 / M
Qty M cuts
Manufacturer:GENERAL CABLE
Manufacturer #:RW90 1 ALUM WHT

Description

Low voltage building wires. Single copper or aluminum (ACM) conductor with a low temperature, moisture resistant cross-linked polyethylene (XLPE) insulation.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 1 AWG Stranded/Solid Stranded
Number of Strands 19 Conductor Material Copper/Aluminum
Insulation Material XLPE Jacket Material PVC
Jacket Color White Voltage Rating 600 V
Outside Diameter 10.363 mm Insulation Thickness 1.397 mm
Amperage Rating 100 - 115 A Weight 156 kg/km
Weight per 1000 Foot 107 lb Temperature Rating -40 to 90 °C
Standards CSA C22.2 No. 38, CSA File Number 157657 Application For Raceways, Dry, Damp or Wet Locations, Direct Burial in the Earth

Packages

1 - UNIT - 1 300 - UNIT - 300 7620 - UNIT - (7620)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok