cab6/4acwual

GENERAL CABLE ACWU90 4C 6 #6 AWG 4 Conductor General Cable NUAL® Brand Type ACWU90 Armoured Cable

In Stock
Price $15.4557 / M
Qty M cuts
Manufacturer:GENERAL CABLE
Manufacturer #:ACWU90 4C 6

Description

Multiple aluminum (ACM) conductors with a low temperature, moisture resistant cross-linked polyethylene (XLPE) insulation and a bare aluminum bonding conductor. Assembly covered with separator tape, interlocked aluminum armor and overall PVC jacket.

Specifications

Brand Name Approved Vendor Item Name ACWU90 Cable
Type Armored Wire Gauge Size 5 AWG
Number of Conductors 4 Conductor Material Aluminum
Armor Material Aluminum Outside Diameter 23.8 mm
Insulation Material XLPE Jacket Material PVC
Weight 469.64 kg/km Temperature Rating -40 to 90 °C
Standards CSA C22.2 No. 38, CSA C22.2 No. 51, CSA C22.2 No. 174, FT4 Rated Application For Outdoors, Wet Locations, Direct Buried, Encased in Concrete, Temporary Power, Aerial Cable on a Messenger, Class 1 Zone 1 and 2, and Classes 2 and 3, Divisions 1 and 2 Hazardous Locations

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok