Abbotsford
cab8/3ac9075

75mtr 8/3C 600V AC90 Aluminum Armoured Cable, Copper Conductor

Price $13.6385 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:800065-75

Description

75 m 8 AWG AC90 Copper Conductor with 3 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Wire Gauge Size 8 AWG Number of Conductors 3
Length 75 m Conductor Material Copper
Armor Material Aluminum Voltage Rating 600 V
Outside Diameter 0.486 in Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.045 in Amperage Rating 55 A
Color Code Black/Red/White Weight 438 kg/km
Temperature Rating 90 °C Standards CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4
Application For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations

Packages

75 - UNIT - 75 600 - SKID - 600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok