Abbotsford
cab8/3d775

75mtr 8/3C NMD90 Loomex Cable, White

Price $12.4759 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:76

Description

NMD90 cables are available as two- or three-conductor cables, with bare grounding conductor. The construction is manufactured using annealed (soft) copper conductors compressed stranding for the stranded conductors; a 90 °C rated thermoplastic polyvinyl chloride (PVC) insulation and a nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90 °C. The minimum recommended installation temperature is minus 25 °C for two-conductor cables and minus 10 °C for three-conductor cables (with suitable handling procedures).

Specifications

Brand Name Approved Vendor Item Name NMD90 Building Wire
Wire Gauge Size 8 AWG Number of Conductors 3
Stranded/Solid Stranded Number of Strands 7
Length 75 m Conductor Material Copper
Insulation Material PVC/Nylon Jacket Material PVC
Jacket Color White Voltage Rating 300 V
Outside Diameter 0.57 in Insulation Thickness 0.04 in
Jacket Thickness 0.045 in Amperage Rating 55 A
Color Code White/Black/Red Weight 408 kg/km
Weight per 1000 Foot 275 lb Temperature Rating -25 to 90 °C
Standards CSA Certified, ASTM, CSA C22.2 No. 48 (Non-Metallic Sheathed Cable), Canadian Electrical Code Application For Dry and Damp Locations

Packages

75 - UNIT - 75 675 - SKID LAYER - 675
Customers who bought this item also bought