Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, 1/0 AWG to 1000 KCMIL. Sizes 1/0 AWG and larger are Sunlight Resistant and in Black. Class B compressed stranded bare copper per ASTM B3 and ASTM B8. Cross Linked Polyethylene (XLPE) SIMpull®. Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Standard sizes 1/0 AWG and larger utilize SIMpull ® technology, are Sunlight Resistant in all colors and packaging. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

cab8rw90blk1500
P T I CABLES 1500mtr 8 AWG X-LINK RW90 Stranded Copper Cable, Black
In Stock
Price
$4.1724
/ M
Manufacturer:P T I CABLES
Manufacturer #:630
Description
Specifications
Brand Name | Approved Vendor | Item Name | RW90 Building Wire |
Wire Gauge Size | 8 AWG | Stranded/Solid | Stranded |
Number of Strands | 7 | Length | 1500 m |
Conductor Material | Copper | Insulation Material | Cross-Linked Polyethylene |
Jacket Color | Black | Voltage Rating | 600 V |
Outside Diameter | 0.235 in | Insulation Thickness | 0.045 in |
Amperage Rating | 70 A at 75 °C, 80 A at 90 °C Open Air, 50 A at 75 °C, 55 A at 90 °C in Conduit | Weight | 94 kg/km |
Weight per 1000 Foot | 63 lb | Temperature Rating | -40 to 90 °C |
Standards | CSA Specified C22.2 Number 38, CSA FT4 - Flame Test Rating, Sunlight Resistant#, CSA Certified in File Number LL90458, Lead-Free and RoHS compliant | Application | For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations |
Packages
1500 - UNIT - 1500 | 6000 - SKID LAYER - 6000 |