raygm2xt

NVENT THERMAL 092961-000 208-240V Ice Stop Heat Cable

In Stock
Price $15.93 / FT
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:092961-000

Description

Self-regulating roof and gutter de-icing heating cable. Provides drain paths for the roofs made from standard roofing materials, including shake, shingle, rubber, tar, wood, metal, and plastic. Gutters made from standard materials, including metal, plastic, and wood. Downspouts made from standard materials, including metal and plastic. Available with a fluoropolymer outer jacket that provides maximum abrasion, chemical, and mechanical resistance.

Specifications

Brand Name Raychem Item Name Heating Cable
Type Self-Regulating Voltage Rating 208 - 277 VAC
Conductor Size 16 AWG Conductor Material Nickel Plated Copper
Wattage 39 W/m Minimum Bend Radius 16 mm
Temperature Rating -18 °C Installation Insulation Material Tinned Copper Braid
Jacket Material Fluoropolymer Standards UL Listed, CSA Certified, FM Approved
Application For Roofs, Gutters, Downspouts UPC 715629006004

Packages

1 - UNIT - 1 100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok