×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
WAG2585001

WAGO 258-5001 Thermal Transfer Printer Without Marking Material

Inventory
Unavailable for order at Abbotsford
Manufacturer:WAGO
Manufacturer #:258-5001

Description

Thermal transfer printer; Smart Printer; for complete control cabinet marking; Without marking material.

Specifications

Brand Name Wago Corp Item Name Printer
Display Color TFT LCD with Navigation Button Print Resolution 300 dpi
Maximum Print Speed 127 Power Source 100 - 240 VAC
Print Method Thermal Transfer Print Size 762 mm L x 47 mm W
Memory 8 MB Dimensions 135 mm W x 245 mm D x 175 mm H
Temperature Rating 5 - 40 °C Weight 3467 g
For Use With Smart Printer Standards CE Certified, RoHS Compliant
Application For Complete Control Cabinet Marking

Packages

1 - UNIT - 1