The Allegro II 18 is the intermediate size electrical convection heater from the Allegro II line, Convectair’s best natural convection wall-mount heaters!It’s the ideal choice for those seeking silent and consistent comfort throughout the entire room.

CONVECTAIR 07306-C10-BB 1000W 240V Allegro II 18 Convection Heater, White
Description
Specifications
Brand Name | Convectair | Sub Brand | Allegro II 18 |
Item Name | Convection Heater with Fan | Voltage Rating | 240 V |
Wattage | 1000 W | Housing Material | Steel |
Color/Finish | White/Anti-Rust Epoxy Powder Coated | Mounting Type | Wall/Surface |
Dimensions | 19-1/4 in W x 4-5/16 in D x 18-1/2 in H | Weight | 11.2 lb |
Standards | CSA Certified, ADA Compliant | UPC | 774725005489 |
Packages
1 - UNIT - 1 |