Abbotsford
crhp21

CROUSE-HINDS P21 200W CROUSE-HINDS® by Eaton Guards for Glass Globes, Epoxy Powder Coat

Inventory
Unavailable for order
Manufacturer:CROUSE-HINDS
Manufacturer #:P21

Description

VAPORGARD™ Incandescent luminaires. Designed to exclude dirt, moisture and corrosive vapors from the interior of the luminaires and the conduit system. There are no screws to remove as the shock-absorbing socket strap is keyhole slotted and removes quickly for ease of wiring. The glass globe-guard assembly is installed and/or removed as a unit, making it necessary to handle only one piece in relamping. There are no crevices to accumulate a dirt or dust build-up and fixture has an attractive finish with a smooth, dust and dirt shedding design.

Specifications

Brand Name Crouse-Hinds Item Name Guard
Material Glass Color/Finish Epoxy Powder Coated
For Use With 175 W G24 Globe

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok