Front mount auxiliary contacts for use with XTRE control relays.

EATON XTCEXFAC02 Eaton Cutler-Hammer Auxiliary Contact Block, 2-Pole 2-N/C, Top Mount, for use with XT Series B-C Frame
Description
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Frame B-C | Voltage Rating | 600 VAC |
Contact Configuration | 2 NC | Contact Rating | 6 A at 220 - 240 V, 3 A at 380 - 415 V, 1.5 A at 500 V |
Number of Poles | 2 | Amperage Rating | 16 A |
Terminal Type | Screw | Mounting Type | Front, Top |
Dimensions | 1-1/4 in L x 1-1/4 in W x 1 in H | For Use With | XTRE Control Relays |
Standards | IEC EN 60947, UL Listed, CSA Certified, CE Marked, CCC Marked, ATEX Compliant | Application | For Electrical Assemblies, Panels and Industrial use |
UPC | 015082764207 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |