Standard Single Receptacles. Longer, wider strap provides 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire.

cwd816w
COOPER INDUSTRIES 816W-BOX 15Amp 120V NEMA 6-15 Standard Single Receptacle, White
Not available for order
Price
$8.35
/ EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:816W-BOX
Description
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Single Receptacle | Grade | Commercial |
Voltage Rating | 250 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Side Wire | NEMA Rating | 6-15R |
Conductor Size | 14-10 AWG | Material | Nylon Face |
Color | White | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 0.82 in D x 4.19 in H x 1.3 in L |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Standards | UL Listed | UPC | 032664627361 |
Packages
1 - UNIT - 1 | 10 - UNIT -10 |