Abbotsford
cwddal06pc5

COOPER INDUSTRIES DAL06P-C5 300W 120V AL Series Decorator Dimmer Kit, Black/White/Grey

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:DAL06P-C5

Description

The Decorator AL dimmer provides full range classic linear-slide dimming for 300W dimmable LED and CFL as well as 600W Incandescent, Halogen, Dimmable Fluorescent, Electronic Low-Voltage & Magnetic Low-Voltage light sources. These units are ideal for residential and light commercial applications and are compatible with Decorator style devices and wallplates. Preset units feature a preset “ON/OFF” switch that automatically returns controlled light(s) to a preset level without disturbing the brightness level. The device is designed for both Single-Pole (one location) and 3-Way (multi-location) applications, and features an adjustable Rapid-Start setting which provides additional power for a brief time period to ensure lamp start-up at low dim settings.

Specifications

Brand Name Eaton Item Name Decorator Slide Dimmer
Type 3-Way Voltage Rating 120 V
Action On/Off Color Black/White/Gray
Series/Model AL Dimensions 4.2 in L x 1.8 in W x 1.29 in D
Mounting Type Wall Temperature Rating -20 to 70 °C
Environmental Conditions Indoor Standards cULus Listed, NOM Certified, California Title 20 Compliant, UL 94 V2 Rated
Application For Residential, Commercial Use UPC 032664731495

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok