Abbotsford
cwdsal06p2w

COOPER INDUSTRIES SAL06P2-W 300W/600W 120V 1-Pole/3-Way AL Series Slide Dimmer with Preset & LED Indicator, White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:SAL06P2-W

Description

The Slide AL dimmer provides full range classic linear-slide dimming for 300W dimmable CFL and LED as well as 600W Incandescent, Halogen, Dimmable Fluorescent, Electronic Low-Voltage & Magnetic Low-Voltage light sources. These units are ideal for residential and light commercial applications and are compatible with Eaton Wiring Devices Decorator style devices and wallplates. The preset “ON/OFF” switch automatically returns controlled light(s) to a preset level without disturbing the brightness level. The device is designed for both Single-Pole (one location) and 3-Way (multi-location) applications, and features a fixed Rapid Start setting that provides a very short power burst to ensure lamp start-up at low dim settings.FEATURES:- Preset feature allows user to return to previous light level when turning lights ON- Integrated full-slide control for easy, precise operation- Device can be wired into either 3-Way location (load side or line side)- Neutral is not required for installation of device- Replaces a standard switch and offers dimming capabilities- Radio Frequency Interface filtering is standard on all models- Electrostatic discharge protection- Precise color matching- Compatible with any decorator wallplate or screwless decorator wallplate- Compatible with most dimmable LED and CFL lamps- Fixed Rapid Start feature ensures lamp start-up even at low dim levels

Specifications

Brand Name Cooper Industries Item Name Decorator Slide Dimmer Switch
Type 3-Way Voltage Rating 120 V
Frequency Rating 60 Hz Number of Poles 1
Material Polycarbonate Housing, Aluminum Strap Action On/Off
Dimensions 4.2 in L x 1.8 in W x 1.26 in D Standards cULus Listed, NOM Certified
Application For Residential and Light Commercial use UPC 032664749209

Packages

1 - UNIT - 1 10 - UNIT -10
Customers who bought this item also bought